Apply to be a TradeMaster!
Main product image of Low Pressure ON-OFF Actuator (Used w/ V5055/V5097A,B Valve Bodies)
Magnifying glass
Hover image to zoom

Low Pressure ON-OFF Actuator (Used w/ V5055/V5097A,B Valve Bodies)

Brand:
Honeywell
SKU:
V4055A1007
Rating:
(0)
Q&A:
(0)
Low Pressure ON-OFF Actuator (Used w/ V5055/V5097A,B Valve Bodies)
Magnifying glass
Hover image to zoom
$927.24 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Specifications:
  • Damper Shaft: No
  • Timing (Closing) < 1 sec: Yes
  • Timing (Opening): 26 sec
  • Internal Auxiliary Switch: No
  • Maximum Safe Operating Pressure (psi): 5 psi
  • Maximum Safe Operating Pressure (kPa): 34 kPa
  • Proof of Closure Auxiliary Switch: No
  • Used With: V5055;V5097 Gas Valves

Features:
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

Specs

–
Voltage:

120v

Hertz:

60

Temperature Range (F):

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy