Apply to be a TradeMaster!
Main product image of High Pressure ON-OFF actuator with Proof of Closure
Magnifying glass
Hover image to zoom

High Pressure ON-OFF actuator with Proof of Closure

Brand:
Honeywell
SKU:
V4055E1016
Rating:
(0)
Q&A:
(0)
High Pressure ON-OFF actuator with Proof of Closure
Magnifying glass
Hover image to zoom
$1,020.85 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
25, 15 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
ON-OFF actuator with Proof of Closure normally used on V5055C/V5907C valve bodies (High Pressure)

Overview:
Use in combination with V5055 or V5097 Gas Valves to control gas supply to commercial and industrial burners.

Features:
  • Use where smooth light off is important.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes Proof of closure auxiliary switch.
  • Includes Damper shaft.
  • Specs

    –
    Electrical Rating:

    120 Vac

    Max Pressure (PSI):

    25

    15

    Temperature Range (F):

    -40°F to 150°F

    Timing:

    13 Seconds

    Product Type:

    Actuator

    Actuator Type:

    On/Off

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy