Apply to be a TradeMaster!
Main product image of Manual Reset Safety Shut Off Gas Valve Actuator
Magnifying glass
Hover image to zoom
Manual Reset Safety Shut Off Gas Valve Actuator
Magnifying glass
Hover image to zoom
V4055G1004 has been discontinued
Discontinued September 17, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
15, 25 MAX PSI

Description

–
Provide manual reset, safety shut-off functions as required on FM, IHEA-IRI and NFPA 86A,B,C industrial furnaces, ovens and kilns. Use with V5055 or V5097 Gas Valves to control gas supply.

Features:
  • Close in one second maximum.
  • Continuously displays the valve position with a red indicator when closed.
  • Mount directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.

Specs

–
Electrical Rating:

120 Vac

Max Pressure (PSI):

15

25

Timing:

13 Seconds

Product Type:

Actuator

Actuator Type:

On/Off

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm