Apply to be a TradeMaster!
Main product image of Low pressure HI-LO-OFF Actuator w/ return spring (13 sec timing)
Magnifying glass
Hover image to zoom

Low pressure HI-LO-OFF Actuator w/ return spring (13 sec timing)

Brand:
Honeywell
SKU:
V4062A1198
Rating:
(1)
Q&A:
(0)
Low pressure HI-LO-OFF Actuator w/ return spring (13 sec timing)
Magnifying glass
Hover image to zoom
$1,140.47 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Electrical Rating
120 Vac
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
HI-LO-OFF actuator for use with V5055B and V5097B valve bodies. Low pressure.

Overview:
Use with V5055 or V5097 Gas Valves to control gas supply for commercial and industrial burners. Valve opens to low fire position when power is applied; valve opens all the way on demand.

Features:
  • Provide final safety shutoff service when used with V5055 or V5097 gas valve.
  • One-second maximum closing time.
  • Continuously displays the valve position with a red indicator when open and a yellow indicator when closed.
  • Mount in any position directly to valve bonnet with three setscrews.
  • Provide final safety shutoff service when used with V5055 or V5097 Gas Valves.
  • Includes damper shaft with spring installed.
  • Internal Auxiliary Switch adjusted to 90 degree stroke.
  • Specs

    –
    Electrical Rating:

    120 Vac

    Max Pressure (PSI):

    5

    Temperature Range (F):

    -40°F to 150°F

    Timing:

    13 Seconds

    Product Type:

    Actuator

    Actuator Type:

    Low Pressure

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    2 Replacement Parts

    5-3/4" Damper Crank Arm, 3/8" Dia.
    SKU: 26025B
    Honeywell
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect Fit

    This was an exact replacement for our boiler. Thanks
    rod
    Palo Alto
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy