Shop Resideo Sale
Main product image of Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom

Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 2 PSI Rated

Brand:
Honeywell
SKU:
V4295A1015
Rating:
(1)
Q&A:
(0)
Solenoid, Normally Closed Gas Valve, 1/2" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom
$238.26 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Air, Propane, Mixed, Natural Gas, Manufactured
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.

Specs

–
Capacity (CFH):

250

Fuel Type:

Air

Propane

Mixed

Natural Gas

Manufactured

Voltage:

120v

Size:

1/2"

Pressure Rating:

2 psi

Body Pattern:

Straight-Through

Mount:

Vertical to 90 degrees from vertical

Material:

Die Cast Aluminum

Min Temp (F):

-40°F

Max Temp (F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This is my go to for any pilot valve replacement.

The valve has an enclosure that allows for tieing in the wires.
Burnerman
Chicopee MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy