Apply to be a TradeMaster!
Main product image of Solenoid, Normally Closed Gas Valve, 3/4" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom

Solenoid, Normally Closed Gas Valve, 3/4" NPT Pipe Size, 2 PSI Rated

Brand:
Honeywell
SKU:
V4295A1023
Rating:
(1)
Q&A:
(0)
Solenoid, Normally Closed Gas Valve, 3/4" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom
$207.59 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Air, Natural Gas, Propane, Manufactured, Mixed
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.

Specs

–
Size:

3/4"

Capacity (CFH):

645

Fuel Type:

Air

Natural Gas

Propane

Manufactured

Mixed

Pressure Rating:

2 psi

Body Pattern:

Straight-Through

Mount:

Vertical to 90 degrees from vertical

Material:

Die Cast Aluminum

Min Temp (F):

-40°F

Max Temp (F):

140°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again.

Exactly what we needed.
FLK
Nebraska
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy