Apply to be a TradeMaster!
Main product image of Solenoid, Normally Closed Gas Valve, 1" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom

Solenoid, Normally Closed Gas Valve, 1" NPT Pipe Size, 2 PSI Rated

Brand:
Honeywell
SKU:
V4295A1031
Rating:
(1)
Q&A:
(0)
Solenoid, Normally Closed Gas Valve, 1" NPT Pipe Size, 2 PSI Rated
Magnifying glass
Hover image to zoom
$262.35 each
In Stock
In Stock
Get 6 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Propane, Air, Manufactured, Mixed, Natural Gas
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Specs

    –
    Capacity (CFH):

    790

    Size:

    1"

    Voltage:

    120v

    Fuel Type:

    Propane

    Air

    Manufactured

    Mixed

    Natural Gas

    Pressure Rating:

    2 psi

    Body Pattern:

    Straight-Through

    Mount:

    Vertical to 90 degrees from vertical

    Material:

    Die Cast Aluminum

    Max Temp (F):

    140°F

    Min Temp (F):

    -40°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Works as advertised

    Used this for a kill switch on a commercial outdoor fire pit.
    zack
    ames, iowa
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy