Apply to be a TradeMaster!
3" NPT Solenoid, Normally Closed Gas Valve

3" NPT Solenoid, Normally Closed Gas Valve

Brand:
Honeywell
SKU:
V4295A1080
Rating:
(0)
Q&A:
(0)
3" NPT Solenoid, Normally Closed Gas Valve
V4295A1080 has been discontinued
Discontinued February 22, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Specs

    –
    Size:

    3"

    Capacity (CFH):

    6100

    Pressure Rating:

    2 psi

    Body Pattern:

    Straight-Through

    Mount:

    Vertical to 90 degrees from vertical

    Material:

    Die Cast Aluminum

    Voltage:

    120v

    Frequency:

    50-60 Hz

    Electric Connection:

    Screw Terminals

    Temperature Range (F):

    -40°F to 140°F

    Position:

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm