Apply to be a TradeMaster!
Main product image of Solenoid, Normally Closed Gas Valve, 1" NPT Pipe Size, 5 PSI Rated
Magnifying glass
Hover image to zoom
Solenoid, Normally Closed Gas Valve, 1" NPT Pipe Size, 5 PSI Rated
Magnifying glass
Hover image to zoom
$427.57 each
In Stock
In Stock
Get 2 Fri, Oct 16
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
1"
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Natural Gas, Air, Mixed, Propane, Manufactured
Product Highlight: Pressure Rating
5 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Mounting: Vertical to 90 degrees from vertical
  • Type of Fuel: Air; natural; manufactured; mixed; LP
  • Valve Opening Time: less than 1 sec
  • Valve Closing Time: less than 1 sec
  • Body Pattern: Straight-through, non-offset
  • Specs

    –
    Size:

    1"

    Voltage:

    120v

    Fuel Type:

    Natural Gas

    Air

    Mixed

    Propane

    Manufactured

    Pressure Rating:

    5 psi

    Body Pattern:

    Straight-Through

    Mount:

    Vertical to 90 degrees from vertical

    Material:

    Die Cast Aluminum

    Min Temp (F):

    -40°F

    Max Temp (F):

    140°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy