Apply to be a TradeMaster!
Main product image of Integrated Valve Train, Normally Closed, Small Body Solenoid Gas Valve
Magnifying glass
Hover image to zoom

Integrated Valve Train, Normally Closed, Small Body Solenoid Gas Valve

Brand:
Honeywell
SKU:
V4297A1005
Rating:
(0)
Q&A:
(0)
Integrated Valve Train, Normally Closed, Small Body Solenoid Gas Valve
Magnifying glass
Hover image to zoom
V4297A1005 has been discontinued
Discontinued July 2, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Fuel Type
Manufactured, Propane, Natural Gas, Air, Mixed
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Mount
Directly bolted to Integrated Valve Train Components
Product Highlight: Material
Die Cast Aluminum

Description

–
Overview:
V4297A are normally closed solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V4297A are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • For use with the Integrated Valve Train.
  • Accepts C6097 Pressure Switch mounted directly to flange (upstream pressure tap only).
  • Specs

    –
    Capacity (CFH):

    780

    Fuel Type:

    Manufactured

    Propane

    Natural Gas

    Air

    Mixed

    Pipe Size:

    3/4" to 1-1/4"

    Max Pressure (PSI):

    5

    Mount:

    Directly bolted to Integrated Valve Train Components

    Body Pattern:

    Straight-Through

    Voltage:

    120v

    Material:

    Die Cast Aluminum

    Max Temp (F):

    130°F

    Min Temp (F):

    -40°F

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM