| Valve Type: | On-Off Rapid Opening |
|---|---|
| Capacity (CFH): | 2300 |
| Pressure Rating: | 1/2 psi |
| Mount: | Horizontal |
| Material: | Aluminum |
| Temperature Range (F): | -40°F to 150°F |
| Min Temp (F): | -40°F |
| Electric Connection: | 30" leadwires and cover for electrical conduit connection provided. |
| Max Temp (F): | 150°F |
| Voltage: | 120v |
| Fuel Type: | Natural Gas Propane |
| Size: | 1-1/2" |