Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Single Stage Pressure regulating, Slow Opening, 2" NPT pipe size, 1/2 max. psi
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Single Stage Pressure regulating, Slow Opening, 2" NPT pipe size, 1/2 max. psi

Brand:
Honeywell
SKU:
V4943B1043
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve, Single Stage Pressure regulating, Slow Opening, 2" NPT pipe size, 1/2 max. psi
Magnifying glass
Hover image to zoom
$1,018.40 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
120v
Product Highlight: Size
2"
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum

Description

–
Overview:
V4943/8943B, C, N are Single-stage Pressure Regulating Valve;These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4843/V8843;Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4943/V8943B,C,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4943/V8943B,N are for use with natural gas.
  • V4943/V8943C are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943 are used with 24 Vac thermostats or controllers;
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Size:

    2"

    Capacity (CFH):

    2300

    Pressure Rating:

    1/2 psi

    Fuel Type:

    Natural Gas

    Mount:

    Horizontal

    Material:

    Aluminum

    Voltage:

    120v

    Max Temp (F):

    150°F

    Temperature Range (F):

    -40°F to 150°F

    Min Temp (F):

    -40°F

    Valve Type:

    Single-Stage

    Slow Opening

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy