Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Single Stage Pressure Regulating, Rapid Opening, 1" NPT pipe size
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Single Stage Pressure Regulating, Rapid Opening, 1" NPT pipe size

Brand:
Honeywell
SKU:
V4943N1012
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve, Single Stage Pressure Regulating, Rapid Opening, 1" NPT pipe size
Magnifying glass
Hover image to zoom
$486.14 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
120v
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Overview:
V4943/8943B, C, N are Single-stage Pressure Regulating Valve;These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4843/V8843;Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4943/V8943B,C,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4943/V8943B,N are for use with natural gas.
  • V4943/V8943C are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943 are used with 24 Vac thermostats or controllers;
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Valve Type:

    Single-Stage

    Rapid Opening

    Capacity (CFH):

    300 to 1000

    Max Capacity (CFH):

    1000

    Min Capacity (CFH):

    300

    Pressure Rating:

    1/2 psi

    Fuel Type:

    Natural Gas

    Voltage:

    120v

    Frequency:

    60 Hz

    Temperature Range (F):

    -40°F to 150°F

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Electric Connection:

    30" leadwires and cover for electrical conduit connection provided.

    1/4" Spade Terminal

    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy