Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1" NPT pipe size
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1" NPT pipe size

Brand:
Honeywell
SKU:
V4944B1059
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1" NPT pipe size
Magnifying glass
Hover image to zoom
$938.56 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
120v
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Max Temp (F)
150°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Overview:
V4944B,L,N/8944B,C,L,N are Two-stage Pressure Regulating Gas Valve. These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4844/V8844 Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4944/V8944B,C,L,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4944/V8944B,N are for use with natural gas.
  • V4944/V8944C,L are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4944 are used with line voltage, dual-stage controllers; V8944 are used with 24 Vac dual-stage thermostats or controllers.
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Valve Type:

    Slow Opening

    Two Stage

    Capacity (CFH):

    300 to 1000

    Fuel Type:

    Natural Gas

    Min Capacity (CFH):

    300

    Max Capacity (CFH):

    1000

    Pressure Rating:

    1/2 psi

    Voltage:

    120v

    Frequency:

    60 Hz

    Max Temp (F):

    150°F

    Min Temp (F):

    -40°F

    Temperature Range (F):

    -40°F to 150°F

    Electric Connection:

    1/4" Spade Terminal

    76" leadwires and cover for electrical conduit connection provided

    Size:

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy