Apply to be a TradeMaster!
Main product image of Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1-1/2" NPT pipe size
Magnifying glass
Hover image to zoom

Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1-1/2" NPT pipe size

Brand:
Honeywell
SKU:
V4944B1091
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve, Two Stage Pressure Regulating, Slow Opening, 1-1/2" NPT pipe size
Magnifying glass
Hover image to zoom
$682.28 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
120v
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Product Overview:
V4944B,L,N/8944B,C,L,N are Two-stage Pressure Regulating Gas Valve. These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Product Features
  • Designed for replacement for V4844/V8844 Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4944/V8944B,C,L,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4944/V8944B,N are for use with natural gas.
  • V4944/V8944C,L are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4944 are used with line voltage, dual-stage controllers; V8944 are used with 24 Vac dual-stage thermostats or controllers.
  • Valve closes on power failure; recommended for final shutoff service.

Specs

–
Valve Type:

Slow Opening

Two Stage

Capacity (CFH):

300 to 1000

Max Capacity (CFH):

1000

Fuel Type:

Natural Gas

Min Capacity (CFH):

300

Pressure Rating:

1/2 psi

Voltage:

120v

Frequency:

60 Hz

Min Temp (F):

-40°F

Temperature Range (F):

-40°F to 150°F

Max Temp (F):

150°F

Electric Connection:

1/4" Spade Terminal

76" leadwires and cover for electrical conduit connection provided

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy