Apply to be a TradeMaster!
Main product image of 3" Two-way Female NPT Globe Valve, Water, Steam or Glycol (100 Cv)
Magnifying glass
Hover image to zoom

3" Two-way Female NPT Globe Valve, Water, Steam or Glycol (100 Cv)

Brand:
Honeywell
SKU:
V5011F1113
Rating:
(0)
Q&A:
(1)
3" Two-way Female NPT Globe Valve, Water, Steam or Glycol (100 Cv)
Magnifying glass
Hover image to zoom
V5011F1113 has been discontinued
Discontinued February 22, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3" Flanged Globe Valve (115 Cv)
Brand:
Honeywell
SKU:VGF21ES30
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Flow Capacity (Cv)
100 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
@100°F (Water) 250 MAX PSI
Product Highlight: Body Pattern
2-Way

Description

–
Used for two-position or modulating control of steam and water and glycol solutions (to 50 percent concentration) in heating or cooling systems.

Features
  • Sizes range from 2-1/2 to 3 inches.
  • Direct acting
  • High pressure steam models with stainless steel trim.
  • Spring-loaded, self-adjusting packing.
  • Stainless steel stem prevents corrosion.
  • Valve designs provide equal percentage characteristics of flow for close control of water, and linear characteristic of flow for close control of steam or chilled water.
  • Valves utilize direct mounting valve actuators or Q5020/Q5022A linkages with Direct Coupled Actuators or Pneumatic Valve Actuators to operate the valve.


Specifications
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Flow Characteristic: Equal Percentage
  • Controlled Medium: Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • Max. Safe Operating Pressure: 250 psi at 100 F water
  • ANSI/ASME Rating: 150
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Fluid Temperature Rating: 40 F to 337 F
  • Materials (Body): Red Brass
  • Materials (Seat): Brass
  • Materials (stem) Stainless Steel
  • Used with: Q5001/Modutrol IV Motor; MP953; ML6420,21A,25; ML7420/ML7421A/ML7425; ML6984/ML7984; Q5020/DCA

Specs

–
Size:

3"

Body Pattern:

2-Way

Connection Type:

Threaded

Flow Capacity (Cv):

100

Action:

Direct Acting

Flow type:

Equal Percentage

Max Pressure (PSI):

@100°F (Water) 250

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would I need some sort of valve stem extension to hook up a 13" Pneumatic Valve Actuator (MP953E1443) to a 2.5" two way globe valve (V5011F1105)?

Asked by Stephen 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Stephen. Yes, in order to use this valve with a MP953E series actuator, you will need stem extension 14004697-001 (included with the actuator).

Was this review helpful to you?