Note: If using this as a replacement to V5011F1113 please note that it is a functional replacement with no flange to NPT adapter.
VGF Flanged Globe Valves are used for 2-position or modulating control of steam, hot water, or chilled water-glycol solutions up to 50 percent concentration in heating, ventilation and air conditioning (HVAC) systems. They can be operated by ML6984/7984, ML6420/6425, ML6421/7421 Electric Linear Actuators, MP953 Pneumatic Actuators, Modutrol Motors with Q5001 valve linkage, or MN/MS Series Direct Coupled Actuators with Q5020 or Q5022 valve linkage.
Features
| Size: | 3" |
|---|---|
| Flow Capacity (Cv): | 115 |
| Body Pattern: | 2-Way |
| Connection Type: | Flanged x Flanged |
| Flow type: | Equal Percentage |
| Max Pressure (PSI): | 175 |
| Valve Action: | Stem down to close |
| ANSI/ASME Rating: | 125 |
| Temperature Range (F): | 20°F to 250°F Steam: 353°F |
| Stem Travel: | 1-1/2" |
| Valve Type: | Globe |
| Controlled Fluid: | Chilled or hot water with up to 50% Glycol Steam |
| Differential: | 34 psi |
| Material: | Cast Iron ASTM A126 Class B |
| Bonnet Size: | 1-3/8" |