Apply to be a TradeMaster!
Main product image of 2" Two-way Globe Valve, Female NPT (46.8 Cv)
Magnifying glass
Hover image to zoom

2" Two-way Globe Valve, Female NPT (46.8 Cv)

Brand:
Honeywell
SKU:
V5011N2097
Rating:
(2)
Q&A:
(1)
2" Two-way Globe Valve, Female NPT (46.8 Cv)
Magnifying glass
Hover image to zoom
$1,277.26 each
In Stock
In Stock
Get 12 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Flow Capacity (Cv)
46.8 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
@337°F (Steam) 100 MAX PSI
Product Highlight: Body Pattern
2-Way

Description

–
The V5011N is a two-way threaded globe valve that controls steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.

Features
  • Red brass body with NPT-threaded end connections.
  • Low seat leakage rate (less than or equal to 0.05 percent of Cv).
  • 50:1 rangeability per VDI/VDE 2173.
  • Spring-loaded, self-adjusting packing.
  • Accurate positioning to ensure state of the art temperature control.
  • Directly coupled electric and pneumatic actuators for easy mounting.
  • Sizes range from 1/2 in. to 2 in.
  • Valve designs provide equal percentage flow characteristic for water and linear flow characteristic for steam.
  • Stainless steel stem and metal-to-metal seats.
  • Repack and rebuild kits for field servicing.
Specifications
  • Description: Two-way, Globe, (Female) NPT, Water or Glycol or Steam
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Controlled Medium: Steam, or Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • ANSI/ASME Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel: 3/4 in
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 36 F to 248 F water
  • Ambient Temperature Rating (Steam): 340 F
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (seat): Stainless Steel
  • Materials (stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Dimensions: 11 5/16 in. high x 5 1/4 in. wide x 4 3/4 in. deep
  • Bonnet Size:1-3/8 in.

Specs

–
Size:

2"

Flow Capacity (Cv):

46.8

Flow type:

Linear

Max Pressure (PSI):

@337°F (Steam) 100

Body Pattern:

2-Way

Connection Type:

Threaded

Valve Action:

Stem down to close

Action:

Direct Acting

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Flow Capacity (Cv)
Body Pattern
Connection Type
CURRENT ITEM
Product Image of 2" Two-way Globe Valve, Female NPT (46.8 Cv)
2" Two-way Globe Valve, Female NPT (46.8 Cv)
SKU: V5011N2097
(2)
46.8
2-Way
Threaded

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I plan to purchase this product again.

Replacement part was an exact match, functions perfectly.
JP
Reno, NV
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Products,Prices & Excellent Fast Services, A++++++++++

Honeywell Products are the best. I use them always.
Chuck
Syracuse, NY
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need Honeywell #V5011n2097 and the actuator that goes with that part but I am unable to locate it on your wensite. Can you help? Phil

Asked by phil 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There are a few different actuator that will work on that valve, check the link below for a list of actuators that will work: http://s3.supplyhouse.com/product_files/V5011N2097-Submittal.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy