The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Two-way Reverse Acting Globe Valve, Female NPT (11.7 Cv)
Magnifying glass
Hover image to zoom

1" Two-way Reverse Acting Globe Valve, Female NPT (11.7 Cv)

Brand:
Honeywell
SKU:
V5011N3038
Rating:
(0)
Q&A:
(0)
1" Two-way Reverse Acting Globe Valve, Female NPT (11.7 Cv)
Magnifying glass
Hover image to zoom
V5011N3038 has been discontinued
Discontinued April 19, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1" Two-way Globe Valve, Female NPT (11.7 Cv)
Brand:
Honeywell
SKU:V5011N1065
(0)
Order by today, receive 14 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
11.7 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Max Pressure (PSI)
@337°F (Steam) 100 MAX PSI
Product Highlight: Body Pattern
2-Way

Description

The V5011N is a two-way threaded globe valve that controls steam, water, and glycol solutions (up to 50 percent concentration) in heating or cooling HVAC applications. The valve is used in two-position and modulating control systems. The valve is not suitable for combustible gas service.

Features
  • Red brass body with NPT-threaded end connections.
  • Low seat leakage rate (?0.05 percent of Cv).
  • 50:1 rangeability per VDI/VDE 2173.
  • Spring-loaded, self-adjusting packing.
  • Accurate positioning to ensure state of the art temperature control.
  • Directly coupled electric and pneumatic actuators for easy mounting.
  • Sizes range from 1/2 in. to 2 in.
  • Valve designs provide equal percentage flow characteristic for water and linear flow characteristic for steam.
  • Stainless steel stem and metal-to-metal seats.
  • Repack and rebuild kits for field servicing.


Specifications
  • Description: Two-way, Globe, (Female) NPT, Water or Glycol or Steam
  • Valve Type: Globe Valve
  • Body Pattern: Two-way
  • Controlled Medium: Steam, or Chilled or hot water with up to 50% Glycol
  • Connection Type: Female NPT
  • ANSI/ASME Rating: 150
  • Actuation: Must be purchased separately
  • Stem Travel: 3/4 in
  • Maximum Differential Pressure Ratings (Close-off) (psi): 240 psi
  • Maximum Differential for Quiet Water Service (psi): 20 psid
  • Static Pressure Rating: ANSI 150
  • Ambient Temperature Rating: 36 F to 248 F water
  • Ambient Temperature Rating (Steam): 340 F
  • Leakage Rating: Seat: 0.05% of Cv
  • Materials (Body): Red Brass
  • Materials (seat): Stainless Steel
  • Materials (stem): Stainless Steel
  • Materials (Plug/Ball/Disc): Brass
  • Dimensions: 6 5/8 in. high x 3 1/4 in. wide x 1 9/16 in. deep
  • Bonnet Size:1-3/8 in.

Specs

Connection Type:

Threaded

Size:

1"

Application:

Point of Source

Flow Capacity (Cv):

11.7

Flow type:

Equal Percentage

Max Pressure (PSI):

@337°F (Steam) 100

Valve Action:

Stem up to close

Action:

Reverse Acting

Body Pattern:

2-Way

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Flow Capacity (Cv)
Body Pattern
CURRENT ITEM
Product Image of 1" Two-way Reverse Acting Globe Valve, Female NPT (11.7 Cv)
1" Two-way Reverse Acting Globe Valve, Female NPT (11.7 Cv)
SKU: V5011N3038
Threaded
11.7
2-Way