| Capacity (CFH): | 10200 |
|---|---|
| Min Temp (F): | -40°F |
| Temperature Range (F): | -40°F to 150°F |
| Max Temp (F): | 150°F |
| Used With: | V9055 Series V4055 Series V4062 Series |
| Size: | 4" |
| Fuel Type: | Natural Gas Propane |
Hi Tim, thanks for writing in. This valve will work with V4055, V4062, V5055 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.
Hi Ryan! Two gaskets will be included with the valve. Please reference page 7, Figure 3 for the dimensions of this item: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/V5055A-F-User6.pdf