Apply to be a TradeMaster!
Large Body Low Pressure Integrated Valve w/ Safety Shut-Off
Large Body Low Pressure Integrated Valve w/ Safety Shut-Off
$834.93 each
In Stock
In Stock
Get 8 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Two Valve body types. Small body type for 3/4", 1", 1-1/4", 1-1/2", 2" pipes. Large body types for 2", 2-1/2" & 3" pipes.
  • Seven pipe adapter sizes from 3/4" - 3" have NPT or BSP threaded connections.
  • Provides three 1/4" upstream and two 1/4" downstream tap and plug.
  • CE version provides an additional downstream tap and plug.
  • Yellow SHUT indicator attached to the valve stem provides an indication of the valve closed position.
  • V5097A,C,D,E Valves are for on-off service.
  • V5097B Valve has a characterized guide and in combination with the V4055, V4062 and V9055 Fluid Power Actuators, provides slow-opening, HI-LO-OFF, and modulating functions, respectively.
  • V5097C,E Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5097D,E Valves are for high pressure applications.
  • Two valve body types (small and large) applicable to server pipe size.
  • Pipe Size (DN): DN50 or DN65 or DN80
  • Includes: Three 1/4" -18 NPT upstream and two 1/4" -18 NPT downstream taps
  • Specs

    –
    Capacity (CFH):

    3620 to 5230

    Temperature Rating:

    -40°F to 125°F

    Operating Temp Range:

    -40°F to 150°F

    Used With:

    V9055 Series

    V4055 Series

    V4062 Series

    Max Pressure (PSI):

    5

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy