The Day Savers – A National Tradesmen Day Contest
Main product image of Small Body Low Pressure Integrated Valve w/ Safety Shut-Off
Magnifying glass
Hover image to zoom

Small Body Low Pressure Integrated Valve w/ Safety Shut-Off

Brand:
Honeywell
SKU:
V5097C1000
Rating:
(0)
Q&A:
(0)
Small Body Low Pressure Integrated Valve w/ Safety Shut-Off
Magnifying glass
Hover image to zoom
$1,314.04 each
In Stock
In Stock
Get 3 Tomorrow, Sep 3
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp

Description

Overview:

Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Two Valve body types. Small body type for 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., 2 in. pipes. Large body types for 2 in., 2-1/2 in. and 3 in. pipes.
  • Seven pipe adapter sizes from 3/4 in. to 3 in. have NPT or BSP threaded connections.
  • Provides three 1/4 in. upstream and two 1/4 in. downstream tap and plug.
  • CE version provides an additional downstream tap and plug.
  • Yellow SHUT indicator attached to the valve stem provides an indication of the valve closed position.
  • V5097A,C,D,E Valves are for on-off service.
  • V5097B Valve has a characterized guide and in combination with the V4055, V4062 and V9055 Fluid
  • Power Actuators, provides slow-opening, HI-LO-OFF, and modulating functions, respectively.
  • V5097C,E Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5097D,E Valves are for high pressure applications.
  • Two valve body types (small and large) applicable to server pipe size.

Specs

Capacity (CFH):

3620 to 5230

Temperature Rating:

-40°F to 125°F

Operating Temp Range:

-40°F to 150°F

Used With:

V9055 Series

V4055 Series

V4062 Series

Max Pressure (PSI):

5

Min Temp (F):

-40°F

Max Temp (F):

150°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

1" NPT Pipe Adapter Small Body Integrated Valve Train
SKU: 32000109-002
Honeywell

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy