Apply to be a TradeMaster!
Large Body Low Pressure Integrated Valve w/ On-Off Safety Shut-Off (Double Seal)

Large Body Low Pressure Integrated Valve w/ On-Off Safety Shut-Off (Double Seal)

Brand:
Honeywell
SKU:
V5097C1018
Rating:
(1)
Q&A:
(0)
Large Body Low Pressure Integrated Valve w/ On-Off Safety Shut-Off (Double Seal)
$1,733.12 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
120v
Product Highlight: Used With
V9055 Series, V4055 Series, V4062 Series
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
150°F Max Temp

Description

–
Overview:
Safety shutoff valves used with V4055, V4062 and V9055 fluid power actuators to control gas flow to commercial and industrial burners.

Features:
  • Use with natural or LP gases.
  • Mount directly in gas supply line.
  • Two Valve body types. Small body type for 3/4", 1", 1-1/4", 1-1/2", 2" pipes. Large body types for 2", 2-1/2" and 3" pipes.
  • Seven pipe adapter sizes from 3/4" to 3" have NPT or BSP threaded connections.
  • Provides three 1/4" upstream and two 1/4" downstream tap and plug.
  • CE version provides an additional downstream tap and plug.
  • Yellow SHUT indicator attached to the valve stem provides an indication of the valve closed position.
  • V5097A,C,D,E Valves are for on-off service.
  • V5097B Valve has a characterized guide and in combination with the V4055, V4062 and V9055 Fluid Power Actuators, provides slow-opening, HI-LO-OFF, and modulating functions, respectively.
  • V5097C,E Valves have a double seal and are used with V4055D,E Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • Actuators to provide proof-of-closure switch and valve seal over-travel interlock.
  • V5097D,E Valves are for high pressure applications.
  • Two valve body types (small and large) applicable to server pipe size.

    Includes: Three 1/4" -18 NPT upstream and two 1/4" -18 NPT downstream taps
  • Specs

    –
    Min Capacity (CFH):

    3620

    Capacity (CFH):

    3620 to 5230

    Max Capacity (CFH):

    5230

    Voltage:

    120v

    Frequency:

    60 Hz

    Operating Temp Range:

    -40°F to 150°F

    Temperature Rating:

    -40°F to 125°F

    Used With:

    V9055 Series

    V4055 Series

    V4062 Series

    Max Pressure (PSI):

    5

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Fuel Type:

    Natural Gas

    Propane

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will buy this product again.

    Used in distribution of digester gas to feed our boilers, works great and have had excellent response on shipping and price from supplyhouse.
    wayne
    beloit wi
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy