Apply to be a TradeMaster!
Main product image of Butterfly Gas Valve, 3" Pipe Size
Magnifying glass
Hover image to zoom
Butterfly Gas Valve, 3" Pipe Size
Magnifying glass
Hover image to zoom
V51E1059 has been discontinued
Discontinued November 1, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Pressure Rating
5 psi
Product Highlight: Body Pattern
Straight-Through
Product Highlight: Material
Aluminum
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Overview:
Provides modulating control of natural, manufactured, LP gases or air.

Features:
  • Use in commercial and industrial installations where large amounts of gas must be closely controlled.
  • NOT for use as safety shutoff valve.
  • Adaptable to most modulating jobs.
  • Modutrol motor, such as the M9484 or M9494, may be mounted directly on valve or close to it.
  • Valve mechanism has strain release.
  • Adjustable stroke over low fire-high fire range.
  • Straight-through valve pattern.
  • Rugged cast aluminum body provides durability and maintenance-free operation.
  • Specs

    –
    Capacity (CFH):

    14640

    Fuel Type:

    Natural Gas

    Propane

    Pressure Rating:

    5 psi

    Body Pattern:

    Straight-Through

    Material:

    Aluminum

    Min Temp (F):

    32°F

    Max Temp (F):

    140°F

    Temperature Range (F):

    32°F - 140°F

    Size:

    3"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm