Shop Resideo Sale
Main product image of 3/8" NPT Solenoid Pilot Gas Valve (24V)
Magnifying glass
Hover image to zoom

3/8" NPT Solenoid Pilot Gas Valve (24V)

Brand:
Honeywell
SKU:
V8046C1030
Rating:
(0)
Q&A:
(0)
3/8" NPT Solenoid Pilot Gas Valve (24V)
Magnifying glass
Hover image to zoom
$158.59 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
Straight Thru
Product Highlight: Mount
Directly in pipe or on support bracket
Product Highlight: Fuel Type
Natural Gas, Propane

Description

–
Overview:

Provide on-off control of natural, LP and manufactured gases to pilot burners in industrial and commercial applications.

Features:
  • Magnetically operated, normally closed.
  • Provide instantaneous action when energized.
  • On power failure, valve closes in one second maximum.
  • Use in any position, directly in pipe line or on support bracket.
  • Replace the solenoid coil without removing the valve body from the piping connections.
  • Straight-through valve pattern.
  • Available in line voltage or low voltage models.

    Specifications:
  • Valve Opening Time: 1 sec max
  • Valve Closing Time: 1 sec max
  • Mounting: Directly in pipe or on support bracket
  • Power Consumption: 8W
  • Specs

    –
    Size:

    3/8"

    Body Pattern:

    Straight Thru

    Mount:

    Directly in pipe or on support bracket

    Fuel Type:

    Natural Gas

    Propane

    Material:

    Aluminum

    Voltage:

    24V

    Position:

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy