Shop Resideo Sale
Main product image of 1/2" NPT Pipe Size Solenoid, Normally Closed Gas Valve, 2 psi rated
Magnifying glass
Hover image to zoom

1/2" NPT Pipe Size Solenoid, Normally Closed Gas Valve, 2 psi rated

Brand:
Honeywell
SKU:
V8295A1016
Rating:
(2)
Q&A:
(0)
1/2" NPT Pipe Size Solenoid, Normally Closed Gas Valve, 2 psi rated
Magnifying glass
Hover image to zoom
$200.42 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
straight-through, non-offset
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Specs

    –
    Frequency:

    50-60 Hz

    50-60 Hz

    50-60 Hz

    Size:

    1/2"

    Capacity:

    250 cfh

    Pressure Rating:

    2 psi

    Body Pattern:

    straight-through, non-offset

    Mount:

    Vertical to 90 degrees from vertical

    Voltage:

    24V

    Electric Connection:

    Screw Terminals

    Operating Temp Range:

    -40° to 140°F

    Fuel Type:

    Manufactured

    Propane

    Air

    Natural Gas

    Position:

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Good quality gas valve body

    Perfect pilot gas valve for commercial burners.
    Burnerman
    Chicopee, Ma
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product but beware of gas leaks

    I used this product to stop a slow leak from the main furnace valve. Acts as a safety block on the incoming gas line. Make sure to redo the plugs with new pipe dope because mine leaked new out-of-the box. Also the internal o-ring had a slight leak and I had to apply pipe dope to the mating surfaces as well. Easy fix. Otherwise the product does what it is supposed to do.
    Ed not a plumber
    Indianapolis, IN
    14 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy