Apply to be a TradeMaster!
Main product image of 1" NPT Pipe Size, Solenoid, Normally Closed Gas Valve, 2 psi rated
Magnifying glass
Hover image to zoom

1" NPT Pipe Size, Solenoid, Normally Closed Gas Valve, 2 psi rated

Brand:
Honeywell
SKU:
V8295A1032
Rating:
(1)
Q&A:
(0)
1" NPT Pipe Size, Solenoid, Normally Closed Gas Valve, 2 psi rated
Magnifying glass
Hover image to zoom
$315.28 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
1"
Product Highlight: Body Pattern
straight-through, non-offset
Product Highlight: Pressure Rating
2 psi
Product Highlight: Mount
Vertical to 90 degrees from vertical

Description

–
Overview:
V4295A/V8295A are normally closed and V4295S/V8295S are normally open (vent) solenoid gas valve. Suitable for use on furnaces, ovens, atmospheric burners, commercial water heaters, roof-top make-up air units, power burners, and commercial/industrial boilers.

Features:
  • V8295A,S are used with 24 Vac controllers.
  • V4295A,S are used with 120 Vac controllers.
  • Positive close off of gas flow when de-energized.
  • High valve spring force allows up to 0.7 psi back pressure at valve seat.
  • No inlet pressure influence at valve seat.
  • Inlet pressure changes do not affect ability to close valve.
  • Low operating noise.
  • Low rush-in current.
  • Upstream and downstream taps allows tapping and testing pressure points.
  • Specs

    –
    Size:

    1"

    Capacity:

    790 cfh

    Pressure Rating:

    2 psi

    Body Pattern:

    straight-through, non-offset

    Mount:

    Vertical to 90 degrees from vertical

    Voltage:

    24V

    Frequency:

    50-60 Hz

    Electric Connection:

    Screw Terminals

    Operating Temp Range:

    -40° to 140°F

    Fuel Type:

    Manufactured

    Air

    Propane

    Natural Gas

    Position:

    Normally Closed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Great Service!

    We are an OEM fan manufacturer and the OEM supplier was experiencing a shortage. We needed to purchase this to keep production running from another source. Glad you had available.
    Jeanne the Buyer
    Schofield, WI
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy