Apply to be a TradeMaster!
Diaphragm Gas Valve Rapid Opening, 1-Stage 1-1/4" NPT, 1/2 psi, 24V (NG/LP)

Diaphragm Gas Valve Rapid Opening, 1-Stage 1-1/4" NPT, 1/2 psi, 24V (NG/LP)

Brand:
Honeywell
SKU:
V8943A1020
Rating:
(0)
Q&A:
(0)
Diaphragm Gas Valve Rapid Opening, 1-Stage 1-1/4" NPT, 1/2 psi, 24V (NG/LP)
$502.78 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
24V
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum
Product Highlight: Size
1-1/4"

Description

–
Overview:
V4943A/V8943A are on/off diaphram gas valve used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4843A/V8843A Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V8943A/V4943A models are solenoid-operated diaphragm valves for on/off flow control of natural or LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943A are used with 24 Vac thermostats or controllers.
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Frequency:

    60 Hz

    60 Hz

    Valve Type:

    On-Off

    Rapid Opening

    Capacity (CFH):

    2300

    Pressure Rating:

    1/2 psi

    Fuel Type:

    Natural Gas

    Propane

    Mount:

    Horizontal

    Material:

    Aluminum

    Operating Temp Range:

    -40°F to 150°F

    Size:

    1-1/4"

    Voltage:

    24V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy