Apply to be a TradeMaster!
Main product image of 1" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening
Magnifying glass
Hover image to zoom

1" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening

Brand:
Honeywell
SKU:
V8943B1010
Rating:
(0)
Q&A:
(0)
1" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening
Magnifying glass
Hover image to zoom
$694.71 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Size
1"
Product Highlight: Body Pattern
straight-through, non-offset
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Material
Aluminum

Description

–
Overview:
V4943/8943B, C, N are Single-stage Pressure Regulating Valve;These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4843/V8843;Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4943/V8943B,C,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4943/V8943B,N are for use with natural gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943 are used with 24 Vac thermostats or controllers;
  • Valve closes on power failure; recommended for final shutoff service.

Specs

–
Capacity (CFH):

480 to 1600

Size:

1"

Valve Type:

Slow Opening

Single-Stage

Body Pattern:

straight-through, non-offset

Voltage:

24V

Frequency:

60 Hz

Pressure Rating:

1/2 psi

Material:

Aluminum

Mount:

Horizontal

Operating Temp Range:

-40°F to 150°F

Min Temp (F):

-40°F

Max Temp (F):

150°F

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy