Apply to be a TradeMaster!
Main product image of 1-1/4" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening
Magnifying glass
Hover image to zoom

1-1/4" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening

Brand:
Honeywell
SKU:
V8943B1028
Rating:
(1)
Q&A:
(0)
1-1/4" NPT Pipe Size, Diaphragm Gas Valve, Single Stage Pressure Regulating, Slow Opening
Magnifying glass
Hover image to zoom
$596.04 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
straight-through, non-offset
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Material
Aluminum
Product Highlight: Mount
Horizontal

Description

–
Overview:
V4943/8943B, C, N are Single-stage Pressure Regulating Valve;These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4843/V8843; Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4943/V8943B,C,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4943/V8943B,N are for use with natural gas.
  • V4943/V8943C are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4943 are used with line voltage, on/off controllers; V8943 are used with 24 Vac thermostats or controllers;
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Capacity (CFH):

    480 to 1600

    Valve Type:

    Slow Opening

    Single-Stage

    Body Pattern:

    straight-through, non-offset

    Voltage:

    24V

    Frequency:

    60 Hz

    Pressure Rating:

    1/2 psi

    Material:

    Aluminum

    Mount:

    Horizontal

    Operating Temp Range:

    -40°F to 150°F

    Size:

    1-1/4"

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Fuel Type:

    Natural Gas

    Propane

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I will buy this product again.

    Used in distribution of digester gas to feed our boilers, works great and have had excellent response on shipping and price from supplyhouse.
    wayne
    beloit wi
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy