| Valve Type: | Slow Opening Single-Stage |
|---|---|
| Body Pattern: | straight-through, non-offset |
| Voltage: | 24V |
| Frequency: | 60 Hz |
| Pressure Rating: | 1/2 psi |
| Fuel Type: | Propane |
| Material: | Aluminum |
| Mount: | Horizontal |
| Operating Temp Range: | -40°F to 150°F |
| Electric Connection: | 1/4" Spade Terminal 30" leadwires and cover for electrical conduit connection provided. |
| Size: | 1" |
| Min Temp (F): | -40°F |
| Max Temp (F): | 150°F |
Be the first to write a review.