| Capacity (CFH): | 870 to 3000 |
|---|---|
| Min Capacity (CFH): | 870 |
| Max Capacity (CFH): | 3000 |
| Valve Type: | Two Stage Slow Opening |
| Body Pattern: | straight-through, non-offset |
| Voltage: | 24V |
| Frequency: | 60 Hz |
| Pressure Rating: | 1/2 psi |
| Fuel Type: | Natural Gas |
| Material: | Aluminum |
| Mount: | Horizontal |
| Operating Temp Range: | -40°F to 150°F |
| Electric Connection: | 30" leadwires and cover for electrical conduit connection provided. 1/4" Spade Terminal |
| Size: | 2" |
| Min Temp (F): | -40°F |
| Max Temp (F): | 150°F |