Apply to be a TradeMaster!
Main product image of 1" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Rapid Opening
Magnifying glass
Hover image to zoom

1" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Rapid Opening

Brand:
Honeywell
SKU:
V8944N1053
Rating:
(1)
Q&A:
(0)
1" NPT Pipe Size, Diaphragm Gas Valve, Two Stage Pressure Regulating, Rapid Opening
Magnifying glass
Hover image to zoom
$825.66 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
straight-through, non-offset
Product Highlight: Pressure Rating
1/2 psi
Product Highlight: Material
Aluminum
Product Highlight: Mount
Horizontal

Description

–
Overview:
V4944B,L,N/8944B,C,L,N are Two-stage Pressure Regulating Gas Valve. These valves are used on boilers, unit heaters, duct furnaces, makeup air and rooftop heaters.

Features:
  • Designed for replacement for V4844/V8844 Gas Valves.
  • Suitable for use on atmospheric boilers, commercial water heaters, and rooftop heaters.
  • V4944/V8944B,C,L,N models are solenoid-operated diaphragm valves that combine the functions of safety shutoff and pressure regulation in a single unit.
  • V4944/V8944B,N are for use with natural gas.
  • V4944/V8944C,L are for use with LP gas.
  • Valve body of die-cast aluminum with a straight-through pattern.
  • V4944 are used with line voltage, dual-stage controllers; V8944 are used with 24 Vac dual-stage thermostats or controllers.
  • Valve closes on power failure; recommended for final shutoff service.
  • Specs

    –
    Capacity (CFH):

    300 to 1000

    Valve Type:

    Two Stage

    Rapid Opening

    Body Pattern:

    straight-through, non-offset

    Voltage:

    24V

    Frequency:

    60 Hz

    Pressure Rating:

    1/2 psi

    Fuel Type:

    Natural Gas

    Material:

    Aluminum

    Mount:

    Horizontal

    Operating Temp Range:

    -40°F to 150°F

    Electric Connection:

    1/4" Spade Terminal

    30" leadwires and cover for electrical conduit connection provided.

    Size:

    1"

    Min Temp (F):

    -40°F

    Max Temp (F):

    150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again

    It is a good product
    Wanda Off Mgr
    Upper Marlboro, MD
    12 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy