Apply to be a TradeMaster!
Main product image of EnviraZone Control Panel
Magnifying glass
Hover image to zoom

EnviraZone Control Panel

Brand:
Honeywell
SKU:
W8835A1004
Rating:
(0)
Q&A:
(1)
EnviraZone Control Panel
Magnifying glass
Hover image to zoom
W8835A1004 has been discontinued
Discontinued April 14, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
TrueZONE Kit with DATS, Transformer and HZ432 Panel
SKU:HZ432K
(124)
Order by today, receive 54 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

Product Overview:
  • Advanced zoning control system using the EnviraCom® communications protocol. The easiest to install networked zoning system in the industry. New control algorithm reduces and regulates HVAC cycles, decreases damper cycles, and increases efficiency

Product Features:
  • Use with VisionPRO IAQ Thermostats or FocusPRO communicating thermostats
  • Expandable to nine zones with additional W8703 Damper Interface Modules and Thermostats
  • Compatible with conventional gas, oil, electric or heat pump systems up to 3H/2C
  • Unsurpassed ease-of-wiring with only three wires to connect between devices
  • True communicating system using standard thermostat wire
  • Networked zoning enables these features: Time synchronization
  • Selectable high and low equipment protection settings.
  • Adjustable stage timing
  • Adjustable purge timing and damper positions
  • Telephone access when used with optional W8735D Telephone Access Modules
  • Uses Zone of Greatest Demand Intelligence
  • Optional use of two transformers for power when many dampers are needed

Product Specifications:
  • Application: Zoning
  • Network Zoning: Yes
  • Number of Zones: 3 Zone
  • Heat Pump Compatible: Yes
  • Stages: 3 Heat/2 Cool
  • Auto Changeover: Yes
  • Voltage: 24V
  • Discharge Air Temperature Compatible: Yes
  • Compatible with Supply Air Sensor: No
  • Emergency Heat Switch: No
  • Resettable Fuse: Yes
  • Individual Zone Fan Control: Yes
  • LEDs: Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: WE are looking for a new cover for one of these how do we go about getting just a new cover the clip got broke on it

Asked by Michelle 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Unfortunately the cover for the Envirazone panel is not something that can be separately ordered.

Was this review helpful to you?