Shop Resideo Sale
Main product image of TrueZONE Kit with DATS, Transformer and HZ432 Panel
Magnifying glass
Hover image to zoom
TrueZONE Kit with DATS, Transformer and HZ432 Panel
Magnifying glass
Hover image to zoom
$466.54 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Number of Zones
4
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Width (Inches)
8" Width
Product Highlight: Depth (Inches)
1.86" Depth
Product Highlight: Height (Inches)
13.42" Height

Description

–
Overview

TrueZONE HZ432 Panel for conventional, heatpump or dual fuel applications expandable up to 32 zones (3H/2C)

Features
  • Intuitive Installer setup. Easy-to-follow, digital display uses real language to guide installer through four easy steps.
  • Standard Checkout Procedure
  • Robust Push Terminals
  • Common-Sense LEDs
  • Clean, Professional Installation
  • Smaller Footprint
  • Variable-Speed Fan Control
  • Discharge Air Temperature Staging
  • Advanced Dual-Fuel Operation
  • RedLINKÖ enabled for wireless operations when used with THM4000R1000 Wireless Adapter

Specs

–
Application:

Zoning

Number of Zones:

4

Stages:

3 Heat/2 Cool

Auto Changeover:

Yes

Network Zoning:

No

Heat Pump Compatible:

Yes

Voltage:

24V

Discharge Air Temp Compatible:

Yes

Emergency Heat Switch:

Yes

Resettable Fuse:

Yes

Individual Zone Fan Control:

Yes

LEDs:

Yes

Width (Inches):

8"

Depth (Inches):

1.86"

Height (Inches):

13.42"

Wiring:

18-20 Gauge Solid

Hertz:

60

50

Temperature Range (F):

-40°F - 165°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of TrueZONE Kit with DATS, Transformer and HZ432 Panel
TrueZONE Kit with DATS, Transformer and HZ432 Panel
SKU: HZ432K
(124)
4

You May Also Need

TotalZONE® Add-A-Zone (TAZ) Zone Control Panel
SKU: TAZ-4H
Honeywell Home

Product Reviews

4.85 out of 124 reviews
98% would recommend this product
4.85
out of 124 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
1%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Excellent Three Zone Controller

This controller was installed on a Trane HVAC system controlling three zones. Wiring was fast, well labeled, and did not require referencing instructions or documentation. The push button wire connectors are very fast, easy to use, secure, and neat. Looks more like a data wiring job than HVAC; very clean! Flawless operation on system startup. put the outside cover in place and I was done.
VS

Most Liked Negative Review

I have to leave the one bad review, unfortunately...

Not sure if they all do this... But my HZ221 held the G line active for 60 seconds after a cooling call to take advantage of the "free" cooling capacity. Or dry out the evap coil. Or both. Either way, this process re-evaporated condensation from the coil and drain pan and repeatedly blew it back into my house. This "feature" isn't mentioned anywhere and isn't defeatable. Stack this with the AHU blower motor's own time-off delay and it makes for a miserably wet house. I ripped and replaced both my HZ221 and my X13 blower motor over these value-adds. Welcome to Gulf state living.
Showing 1-10 of 124 reviews

3 zone

I've installed these on several new installs. Allowing for better comfort when using two stage heating and cooling. Having 2 to 3 areas with different thermostats has worked well for my customers.
Sandman
Upstate New York
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

We use these all the time in residential installs Supply house always comes in cheaper than local wholesalers
Jethro
Burlington VT
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Always Great Service!

Good pricing and timely delivery
Boss man
Kansas
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My standard zone panel

Great warm air zone panel for warm air heat and AC zoned system. Also has "C" connection for thermostats that require it
Dave
Niantic CT
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this board quite often.

This is a very simple easy to install and user friendly zone board that has all the features you want built in to the board
ED
Cumming Ga
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install & Program and works without any major issues

This is an easy to install and setup zone control board with a lot of functionality.
Ed Barger
Central OH
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Pretty straight forward instructions made installation a snap.
Steve
Brooksville, Fl
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's the only Zone system we use

Great for conventional system zoning replacement. We rip out several a year that are an inferior product to Honeywell. The ease of use and ease of setup is it's key features. Push terminals work great, can use with multiple styles of dampers. It's just a great product.
Jose
Suffolk, VA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Impressive Customer Service

I used AI to help determine a hydronic heat controller to use with my zone control valves. AI was wrong and specified a control unit for a forced air application. SupplyHouse quickly credited me for the wrong unit and sent the correct one. I was impressed with their kind and prompt service.
AI Doubter
Richland, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

replaced a old zoning control with this one. worked great. Easy to install and wire up with wireless thermostats and oda sensor.
RMann
WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: Can I use both wired and redlink enabled wireless tstats together on this HZ432 zone board or do they all have to be one or the other?

Asked by dnt1010 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they will work with either or both types of thermostats.

Was this review helpful to you?

Q: How does this work with a dual-fuel system? I have a heat pump/ oil furnace combo, and I currently have it set in the thermostat to use the heat pump when outside temperatures are above 35 degrees, and use the oil furnace at temperatures below 35 degrees. Can this unit support that same type of operation? If so, does that temp changeover setting still get controlled by my existing thermostat in the main zone? Or will this unit only switch to the oil furnace in "emergency heat" situations (i.e. loss of heat pump or manual override for emergency heat)?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will work w dual fuel, with heat pumps.

Was this review helpful to you?

Q: I currently have a 2 year old heat pump that heats/cools 1 bedroom and a garage. The HVAC guy installed a thermostat in both and an accidental damper but didn't put in a control board. Is this what i need just to zone the bedroom and the garage? or do i need just the panel?

Asked by todd 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Its impossible to say, there are many ways to zone a systems especially if its only 2 zones.

Was this review helpful to you?

Q: Does the Hz432 w/ correct thermostat provide for humidity control at the thermostat? If so, how it the TruDry 90 connected. How is the humidifier connected?

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it does not support a humidifier

Was this review helpful to you?

Q: I currently have a Honeywell EMM3 that was installed on my Carrier system in late 2004' have had a few issues with this system. HVAC tech. said to replace the board due to a resistor that gets very hot and showing some signs of burnt marks on both sides. Will the HZ322 replace this board without any complications, just by transferring the wiring on the board, replacing the transformer and DAT ?

Asked by Chaz 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

i don't have the specs on the EMM3, the HZ322 is a zoning panel

Was this review helpful to you?

Q: I'm putting together a zone control system for my house. I noted that the Honeywell ZD series dampers are power-close, sping-open. Can the Honeywell TrueZone HZ432 zone controller be used with motorized power-open, power-close dampers like the EWC dampers?

Asked by rqmonty 14 years ago

Add your answer

* Required Field
-

Yes Sent from my iPhone

Was this review helpful to you?
-

I use power open, power close dampers such as RRD 6 type with no trouble with this panel. Sent from my iPod

Was this review helpful to you?
- HVAC Doctor

Absolutely! The panel supports 2-wire and 3-wire dampers.

Was this review helpful to you?

Q: I have a pair of 90deg DAMPACT90DEG-B (HF21kj006) 24v Carrier brand 3-wire dampers controlling 2 zones. The 3 wire setup means they're powered open & closed, I think. Will this board handle those dampers? If not, what board would be a better fit?

Asked by EyePulp 14 years ago

Add your answer

* Required Field
-

I am not sure. My installation consisted of only honeywell products. He will need to contact Honeywell directly to verify if the dampers are compatible with board.     Regards Reginald Fequiere

Was this review helpful to you?
-

I have a 2 wire setup using the hz311 kit, according to the 322 and 311 manual, it will handle those dampers. I have owned the kit for almost 2 years with no problems on 3 zones. just verify you don't have more than 2 stages of heat/ cool on your furnace/AC. Good luck! Jamie

Was this review helpful to you?
-

I am a homeowner not an A/C man. Looking at my HZ322 board, it does have electrical connections for common, power open, and power closed. My dampers are power closed, spring open so I only use two of the electrical connections. But, I don't see why it would not work with all three for your application.

Was this review helpful to you?

Q: Can the controller be programmed to turn the furnace/a/c on after 90 secconds? (the time it takes for the dampers to open)

Asked by vic 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

I've never had an issue with the fan turning on.  The zone control panel interprets all these functions.  dampers open and then the heat pump, furnace, or AC  turns on.  The "purge" time, however, is programmable and lets you decide how long you want the fan to run after a heat or AC cycle to purge the residual warm or cool air from the ducting system.

Was this review helpful to you?
- Another PexSupply Customer

I don't think you can program it but I know there is a delay that starts the fan before the furnace will kick in. I hope this helps Joe

Was this review helpful to you?
- Another PexSupply Customer

I don't believe so, however the system appears to default all zones open when the system is not running, so they should all be ready when on call.

Was this review helpful to you?
- Another PexSupply Customer

Vic, If your running a zone in your home it is code to have a bypass installed. This will take the pressure off the system if the pressure is to high. I have honeywell dampers in my system and they only take about 5 seconds to open up. I hope this helps.

Was this review helpful to you?

Q: Besides the obvious, what does the discharge air sensor do? Will it open all the dampers in an over temp condition?

Asked by vic 15 years ago

Add your answer

* Required Field
- Another PexSupply Customer

No, it will not do that. The DATS is primarily for a multistage system. It will stage the system up or down (if configured to do so) if the discharge air temp gets too high (heating) or too cold (cooling). On a single stage system, as far as I know, it will just display the discharge temp which is helpful for monitoring or troubleshooting the system. For example, during cooling an abnormally low temp could mean a clogged filter, etc. I hope this helps!

Was this review helpful to you?
- Another PexSupply Customer

It provides equipment protection. Over/under temp conditions will cycle off equipment. It does NOT open dampers during these conditions. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

The DATS will downstage heat/cool outputs within 10 deg of setpoint and shut off output at setpoint. It won't open dampers at trip. Dampers react only to heat/cool call from tstat regardless of DATS state. () _ () _ () _ () .

Was this review helpful to you?
- Another PexSupply Customer

Actually, the logic is in the >>zone controller<<, which uses any over-temperature signal received from the DATS to shut down the strip heat (HP) or close the gas valve (gas) when an overtemp is detected. So it's a "must have" safety control to keep from frying your ducts. The controller I have does not attempt to correct for overtemp by opening other dampers and I haven't see any programming logic to do that in any of the 3 units I have worked with in the past. Hope I helped.

Was this review helpful to you?
- Another PexSupply Customer

The DATS allowed me to setup my zone controller with high & low temp thresholds. When the thresholds were tripped, the zone controller cut out the heat or AC, opened all dampers, and just ran fan to purge the ducts. The DATS itself is just a sensor, but it's the sensor that allows the zone controller to have all that logic. Sent from my iPhone

Was this review helpful to you?

Q: Will the HZ322 support outside temp. sensor? if so what is the part#

Asked by kamby 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, an HZ322 can work with a THM4000R wireless adapter and a C7089R1013 wireless outdoor sensor. If you are controlling a heat-pump with one compressor stage plus electric strips, the HZ322 can use the outdoor sensor to lock out the strips if the outside temperature is above the multistage OT lockout setting. There is no other reason to use an outdoor sensor with an HZ322 unless you also have wireless thermostats. If you have TH5320R or TH6320R thermostats with the HZ322, THM4000R, and C7089R then the outside temperature can be displayed on each of the wireless thermostats.

Was this review helpful to you?
- joe

yes it will support outside temp it is a wireless out door temp and humidity sensor part # C7089R1013

Was this review helpful to you?
- NJTECH2

Yes, you can hook up a wireless OT sensor. You will need the Wireless Outdoor Air Temp Sensor C7089R1013 and the Wireless adapter THM4000R1000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy