Apply to be a TradeMaster!
Main product image of Receiver for Wireless Temperature Sensor Kit
Magnifying glass
Hover image to zoom

Receiver for Wireless Temperature Sensor Kit

Brand:
Honeywell
SKU:
WRECVR
Rating:
(0)
Q&A:
(0)
Receiver for Wireless Temperature Sensor Kit
Magnifying glass
Hover image to zoom
$249.79 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The WRECVR receiver and TR21-WS, TR23-WS, TR21-WK, and TR23-WK sensors are a family of wireless wall modules and receivers.

Product Features
  • Wall module to Receiver (point to point) wireless kits can replace any standard wired sensor
  • Wireless Kits (wall module and receiver) are pre bound at the factory for quick installation
  • Signal Strength LED built into the wall module
  • Low battery indication
  • Optional dip switches available to bind any wall module to any receiver


Product Specifications
  • Used With: TR21-WS, TR23-WS
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Voltage: Receiver --20-30 Vac/dc, 50/60Hz; 24 Vac typical
  • Operating Temperature Range (F): -40° to +150°F
  • Radio Frequency: 2.4 GHz (IEEE Std 802.15.4-2003 compliant)
  • Wireless Range: Open Range--3000 feet; Typical Range--100 feet
  • Approvals, Federal Communications Commission: FCC Part 15
  • Output Power: 16dBm

Specs

–
Product Type:

Receiver

Operating Temp Range:

-40°F to 150°F

Approvals:

FCC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy