Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
2" CAV NG Service Gas Valve Kit, N3
Brand:
Honeywell
SKU:
WV8840B1158
Rating:
(0)
Q&A:
(0)
WV8840B1158 has been discontinued
Discontinued January 17, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
2" CAV NG Service Gas Valve Kit, HW, N3, 100262939
Brand:
AO Smith
SKU:
100262939
(42)
Order by
today
, receive 71 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Natural Gas
1/2" NPT, 1/2"
1/2"
130000 BTU Capacity
24V
Standing Pilot
Specs
–
Fuel Type:
Natural Gas
Body Pattern:
Straight-Through
Voltage:
24V
Inlet Size:
1/2" NPT
1/2"
Outlet Size:
1/2"
Ignition Type:
Standing Pilot
Capacity (BTU):
130000
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Fuel Type
...
Voltage
...
Inlet Size
...
Outlet Size
...
Ignition Type
...
CURRENT ITEM
2" CAV NG Service Gas Valve Kit, N3
SKU:
WV8840B1158
Honeywell
Natural Gas
24V
1/2" NPT
1/2"
1/2"
Standing Pilot
1/2" X 3/4" Gas Valve, 24 VAC
SKU:
36C03-300
White Rodgers
Natural Gas
24V
1/2"
3/4"
Standing Pilot
You May Also Need
LP to Natural Gas Conversion Kit, 394588
SKU:
394588
Resideo
ECO Connector Bag Assembly, 393200-1
SKU:
393200-1
Resideo
×
Video