Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Gas Valve, 24 VAC
Magnifying glass
Hover image to zoom

1/2" X 3/4" Gas Valve, 24 VAC

SKU:
36C03-300
Rating:
(42)
Q&A:
(7)
1/2" X 3/4" Gas Valve, 24 VAC
Magnifying glass
Hover image to zoom
$119.78 each
In Stock
In Stock
Get 347 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
230000 BTU Capacity
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Standing Pilot

Description

36C Snap Open, Single Function, HSI, DSI, and Standing Pilot Gas Valve

Features
  • 1/2" X 3/4"
  • 24 VAC
  • Thermocouple Actuated Line Interrupter
  • Reducer Bushings (3/4" To 1/2" And 1/2" To 3/8")
  • Includes LP Conversion Kit
  • ECO Terminals

Specs

Fuel Type:

Natural Gas

Inlet Size:

1/2"

Outlet Size:

3/4"

Capacity (BTU):

230000

Ignition Type:

Standing Pilot

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Fuel Type
Inlet Size
Outlet Size
Capacity (BTU)
Ignition Type
CURRENT ITEM
Product Image of 1/2" X 3/4" Gas Valve, 24 VAC
1/2" X 3/4" Gas Valve, 24 VAC
SKU: 36C03-300
(42)
Natural Gas
1/2"
3/4"
230000
Standing Pilot
Natural Gas
1/2" NPT
1/2"
1/2"
130000
Standing Pilot
1/2", 24 Vac Standing Pilot Gas Valve, VR8200A2132
SKU: VR8200A2132
Natural Gas
1/2"
1/2" NPT
1/2"
130000
Standing Pilot

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.95 out of 42 reviews
100% would recommend this product
4.95
out of 42 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
95%
4 star
5%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 42 reviews

I would buy this product again!

Just what we needed and much less expensive than other places
Happy buyer
Arlington, TX
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Exact replacement for existing gas valve and thermocouple...old furnace in a house (new for me).
Jim
Detroit, MI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome!

The gas valve fit perfectly and arrived the next day.
Heartman
Ironton Ohio
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I needed, and it arrived soon

gas valve for a 1971 Lennox furnace that died. Cheaper than 3 other offers. Ordered on a Fri and received on following WED. Wife was cold..... Easy install, full furnace cleaning, new humidifier pad, and *poof* heat was on. Thanks for having the part and getting it to me, reasonably quick.(free)
Jay
Milwaukee WI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deals

Very knowledgeable staff. Fast shipping. Large inventory. Very good pricing. Our number 1 online Place to shop!
1977
Dayton,OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Heat is lovely..

Had replaced a couple of thermocouples and was not getting any life from them. They'd work for a while then I'd have to relight the pilot on a more recurring basis. When my pilot would not stay lit with a new tc I guessed it must be what it was connected to and got the numbers from the back of the valve and ordered one up. Supply House got one kicked out in a hurry and we received the valve on time. Easy swap, only needed to adjust the pilot a tad and this new unit fixed my problem. I am extremely thankful that SH had what I needed and that they were very expedient at shipping out as we were dealing with cold temps. Sis did a bunch of baking and we survived!
Tim
Lovell Wy
3 years ago
Was this review helpful to you?

specifications met requirements, timely delivery, good price

My furnace was getting shutdown. Needed a valve replacement.
AVS
San Mateo, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy

Got it the next day, thanks!
Eagle
Eagle Nest
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again

Nice, simple standing pilot gas control valve. Easy to install. Replaces many other valves.
Dale M
Cleveland, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Perfect fit, no issues
Jp
Davison michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: i need to replacement for a 36C03 222

Asked by smith 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Please see the link for the Replacement of 36C03-222: https://www.supplyhouse.com/White-Rodgers-36C03-433-3-4-Universal-Gas-Valve-24-VAC-Side-Outlets-Tapped-And-Plugged-14587000-p .

Was this review helpful to you?

Q: My valve says 36C03U type 100. What is the correct replacement? It's installed in a Heatilator gas fireplace model GC 300. Thanks,

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36C03U-100 is not a current White-Rodgers model number. It has been replaced by the 36C03U-333 valve.

Was this review helpful to you?

Q: will this valve replace Honeywell VR800A1020? Thanks!

Asked by Mike 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

VR8300A3500 is the recommended replacement for VR800A1020.

Was this review helpful to you?

Q: Will this replace 36C03-205?

Asked by Neil Nosrati 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends 36C03-433 as the replacement for 36C03-205.

Was this review helpful to you?

Q: I have a furnace that was using the part with the following Detials: 36C03 type 205 24V 60HZ .23AMPS MAX PR 1/2 P.S.I Filter Cap 2CFH AIR BR828 05 Rng 2.5"- 5" WC Will the 36C03-300 be a good replacement? or should I look for 36C03-205 ?

Asked by Neil 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

36C03-433 is the manufacturer's recommended replacement for 36C03-205, which is obsolete.

Was this review helpful to you?

Q: Will this replace model 36C03 Type 311? I have an older furnace and need to replace the valve.

Asked by Adam 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The manufacturer recommends 36C03-333 as the replacement for that part.

Was this review helpful to you?

Q: WILL THIS GAS VALVE REPLACE HONEYWELL VR8300A3518.

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, but the 36C03-433 will. http://www.pexsupply.com/White-Rodgers-36C03-433-3-4-Universal-Gas-Valve-24-VAC-Side-Outlets-Tapped-And-Plugged-14587000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy