Apply to be a TradeMaster!
Main product image of LCBS Connect Controller and Commercial Thermostat (3H/3C), YCRL6438SR1000
Magnifying glass
Hover image to zoom

LCBS Connect Controller and Commercial Thermostat (3H/3C), YCRL6438SR1000

Brand:
Honeywell
SKU:
YCRL6438SR1000
Rating:
(0)
Q&A:
(0)
LCBS Connect Controller and Commercial Thermostat (3H/3C), YCRL6438SR1000
Magnifying glass
Hover image to zoom
$861.87 each
In Stock
In Stock
Get 8 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/3 Cool
Product Highlight: Mount
Horizontal

Description

–
Note: The Honeywell LCBS Connect Gateway needed for communication between the building site and Honeywell Cloud needs to be purchased separately from a local distributor for account login information. SupplyHouse does not offer the LCBS Connect Gateway.

The LCBS Connect controller and wall module combination have been designed to control Constant Volume Air Handling Unit, Heat Pump applications. With the embedded control logic and integral temperature, humidity sensors, they control the space temperature in a given zone by regulating the heating and cooling equipment to deliver conditioned air to that space. The Honeywell LCBS Connect Gateway serves as the communication device between a building site and the Honeywell Cloud, providing contractors with a way to remotely monitor, control, and configure Honeywell building controllers from Honeywell’s LCBS website.

Features
  • Monitor and troubleshoot light commercial buildings from anywhere at anytime
  • Operate more efficiently by remotely diagnosing problems and providing preventive maintenance
  • Handle issues before your customers are even aware of them
  • Grow customer satisfaction and retain service contracts
  • When you do need to get in the truck, you’ll make one trip instead of several
  • The efficiencies let you service more buildings without adding staff
  • The ideal solution for all your light commercial customers

Specs

–
Application:

Commercial

Heat Pump

User Interface:

Touchscreen

Stages:

3 Heat/3 Cool

Mount:

Horizontal

Options:

Works with Sensor

Voltage:

24V

Humidity Control:

Yes

Wireless:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy