Apply to be a TradeMaster!
Main product image of JADE Economizer Systems - Dry Bulb w/ Non-Communicating DCA
Magnifying glass
Hover image to zoom

JADE Economizer Systems - Dry Bulb w/ Non-Communicating DCA

Brand:
Honeywell
SKU:
YL7220A7503
Rating:
(0)
Q&A:
(0)
JADE Economizer Systems - Dry Bulb w/ Non-Communicating DCA
Magnifying glass
Hover image to zoom
YL7220A7503 has been discontinued
Discontinued November 29, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
JADE Economizer Systems - Dry Bulb w/ Non-Communicating DCA
Brand:
Honeywell
SKU:YL7220AJ3104
(0)
Backorder
Backorder
Get it Tue, Jul 14 - Tue, Aug 11
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Used With
72 Series Actuators

Description

The JADE™ Economizer System is an expandable economizer control system, which includes a W7220 Economizer Module (controller) with an LCD and keypad. The W7220 can be configured for 4 different economizer strategies: referential or differential dry bulb, referential or differential enthalpy.

The W7220 Economizer Module can be used as a standalone economizer module wired directly to a commercial set back space thermostat and sensors to provide Outdoor Air dry-bulb economizer control. The W7220 Economizer Module can be connected to optional Sylk Bus sensors for single or differential enthalpy control. The W7220 Economizer Module provides power and communications on the Sylk Bus for the Sylk Bus sensors.

The W7220 Economizer Module automatically detects sensors by polling to determine which sensors are present. If a sensor loses communications after it has been detected, the W7220 Economizer indicates a device fail error on the display or through the AUX 1 OUT terminal programmed to SYS.

Product Specifications
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Approvals, Underwriters Laboratories Inc.: UL94-5V; C-tick; CE
  • Contact Ratings: 30 Vac-- 1.5 A Run, 3.5 A Inrush
  • Voltage: 24 Vac
  • Operating Temperature Range (F): -40 F to -150 F
  • Output: 2-10 Vdc to actuator
  • Input: W7220A1000 Logic Module, C7250A1001 OAT and MAT sensors, MS7503A2030 DCA OA
Product Components
  • Logic Module - W7220A1000
  • OAT sensor - C7250A1001
  • MAT Sensor - C7250A1001
  • DCA OA - MS7503A2030

Specs

Product Type:

Economizer

Used With:

72 Series Actuators

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm