Apply to be a TradeMaster!
Main product image of JADE Economizer Systems - Enthalpy w/ Communicating 44 lb-in. DCA
Magnifying glass
Hover image to zoom

JADE Economizer Systems - Enthalpy w/ Communicating 44 lb-in. DCA

Brand:
Honeywell
SKU:
YL7220SJ3105
Rating:
(1)
Q&A:
(0)
JADE Economizer Systems - Enthalpy w/ Communicating 44 lb-in. DCA
Magnifying glass
Hover image to zoom
$830.68 each
In Stock
In Stock
Get 7 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
72 Series Actuators

Description

–
The JADE™ Economizer System is an expandable economizer control system, which includes a W7220 Economizer Module (controller) with an LCD and keypad. The W7220 can be configured for 4 different economizer strategies: referential or differential dry bulb, referential or differential enthalpy.

The W7220 Economizer Module can be used as a standalone economizer module wired directly to a commercial set back space thermostat and sensors to provide Outdoor Air dry-bulb economizer control. The W7220 Economizer Module can be connected to optional Sylk Bus sensors for single or differential enthalpy control. The W7220 Economizer Module provides power and communications on the Sylk Bus for the Sylk Bus sensors.

The W7220 Economizer Module automatically detects sensors by polling to determine which sensors are present. If a sensor loses communications after it has been detected, the W7220 Economizer indicates a device fail error on the display or through the AUX 1 OUT terminal programmed to SYS.

Product Specifications
  • Operating Humidity Range (% RH): 5 to 95% RH, non-condensing
  • Contact Ratings: 30 Vac-- 1.5 A Run, 3.5 A Inrush
  • Voltage: 24 Vac
  • Operating Temperature Range (F): -40 F to -150 F
  • Output: Sylk communicating actuator
  • Input: W7220A1000 Logic Module, C7400S1000 OAE Sensor, C7250A1001 MAT Sensor, MS3105J3030 DCA OA Sylk
  • Approvals, Federal Communications Commission: Compliant
  • Approvals, CE: Approved
  • Approvals, Others: Complies with California Title 24
Product Components
  • Logic Module - W7220A1000
  • OAE Sensor - C7400S1000,
  • MAT Sensor - C7250A1001
  • DCA OA - MS3105J3030

Specs

–
Product Type:

Economizer

Used With:

72 Series Actuators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Technician Friendly

Added this onto an Aaon package unit that did not have factory controls, and it worked like a charm, even with the existing actuator in place.
Chris
Bloomsburg, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy