Apply to be a TradeMaster!
Main product image of 1/2" EMT Set Screw Zinc 90° Pull Elbow, 2752
Magnifying glass
Hover image to zoom

1/2" EMT Set Screw Zinc 90° Pull Elbow, 2752

Brand:
Hubbell
SKU:
2752
Rating:
(0)
Q&A:
(0)
1/2" EMT Set Screw Zinc 90° Pull Elbow, 2752
Magnifying glass
Hover image to zoom
$33.33 each
In Stock
In Stock
Get 19 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Size
1/2"
Product Highlight: Angle
90°

Description

–
Conduit Coupling: For EMT, Die Cast Zinc, 1/2" Trade Size Non-Insulated, 90° Connector, Set Screw Connection

Specs

–
Size:

1/2"

Product Type:

Elbow

Material:

Zinc

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy