Apply to be a TradeMaster!
Main product image of 3/4" Malleable Iron 45° Insulated Liquid-Tight Connector, 3563
Magnifying glass
Hover image to zoom

3/4" Malleable Iron 45° Insulated Liquid-Tight Connector, 3563

Brand:
Hubbell
SKU:
3563
Rating:
(0)
Q&A:
(0)
3/4" Malleable Iron 45° Insulated Liquid-Tight Connector, 3563
Magnifying glass
Hover image to zoom
$30.20 each
In Stock
In Stock
Get 11 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Angle
45°

Description

–
Conduit Connector: For Liquid-Tight, 3/4" Trade Size Insulated, 45° Connector, Threaded Connection

Specs

–
Material:

Malleable Iron

Angle:

45°

Size:

3/4"

Product Type:

Elbow

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy