Apply to be a TradeMaster!
Main product image of Compass 2-Head LED Emergency Light, 120/277V (White), CU2
Magnifying glass
Hover image to zoom

Compass 2-Head LED Emergency Light, 120/277V (White), CU2

Brand:
Hubbell
SKU:
CU2
Rating:
(0)
Q&A:
(0)
Compass 2-Head LED Emergency Light, 120/277V (White), CU2
Magnifying glass
Hover image to zoom
$44.64 each
In Stock
In Stock
Get 20 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 120v
Product Highlight: Power Method
Battery
Product Highlight: Wattage
.54 Watts
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
White

Description

–
  • LED lifecycle of more than 10 years
  • Fully adjustable lamp-heads
  • Nickel Cadmium battery for UL recognized 90 minute emergency lighting
  • Remote capacity or extended runtime option
  • Snap together design for quick installation
  • Damp Location Listed
  • Dual-voltage 120/277 AC input
  • Test switch and AC-On indicator

Specs

–
Voltage:

277v

120v

Number of Lamps:

2

Power Method:

Battery

Wattage:

.54

Warranty:

2 Year

Product Type:

Emergency Light

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy