Apply to be a TradeMaster!
Main product image of Compass 2-Head LED Emergency Light, 120/277V (Black), CU2B
Magnifying glass
Hover image to zoom

Compass 2-Head LED Emergency Light, 120/277V (Black), CU2B

Brand:
Hubbell
SKU:
CU2B
Rating:
(0)
Q&A:
(0)
Compass 2-Head LED Emergency Light, 120/277V (Black), CU2B
Magnifying glass
Hover image to zoom
$64.53 each
Backorder
Backorder
Get it Wed, Oct 14 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Ceiling, Wall
Product Highlight: Voltage
277v, 120v
Product Highlight: Power Method
Battery
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
Black
Product Highlight: Wattage
.54 Watts

Description

  • CURRENT LIGHTING CU2B 1.58 W Integrated LED Black Emergency Light
  • Black Housing Is Made Of High Impact Ul Flame Rated Thermoplastic
  • Snap Together Design For Quick And Easy Installation With Option Of Wall Or Ceiling Mount
  • Dual-Voltage 120 V Or 277 Vac Input
  • Includes Long-Life Nickel Cadmium (Nicad) Battery
  • Led Life-Cycle Of More Than 10-Years
  • Ul924 Listed For Damp Location
  • 2-Year Full Unit Warranty

Specs

Mount:

Ceiling

Wall

Voltage:

277v

120v

Power Method:

Battery

Number of Lamps:

2

Warranty:

2 Year

Product Type:

Emergency Light

Color:

Black

Wattage:

.54

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy