Apply to be a TradeMaster!
Main product image of 1-1/4" Malleable Iron 45° Insulated Liquid-Tight Connector, H12541
Magnifying glass
Hover image to zoom

1-1/4" Malleable Iron 45° Insulated Liquid-Tight Connector, H12541

Brand:
Hubbell
SKU:
H12541
Rating:
(0)
Q&A:
(0)
1-1/4" Malleable Iron 45° Insulated Liquid-Tight Connector, H12541
Magnifying glass
Hover image to zoom
$33.96 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1-1/4"
Product Highlight: Angle
45°

Description

–
Conduit Connector: For Liquid-Tight, Malleable Iron & Steel, 1-1/4" Trade Size Insulated, 45° Connector, Compression Connection

Specs

–
Angle:

45°

Size:

1-1/4"

Material:

Malleable Iron

Product Type:

Elbow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy