Apply to be a TradeMaster!
Main product image of 50' Cord, 15A 18/2 STW Temporary String Lights, 450 Lumen Output Per Fixture, HBL182S50LED
Magnifying glass
Hover image to zoom

50' Cord, 15A 18/2 STW Temporary String Lights, 450 Lumen Output Per Fixture, HBL182S50LED

Brand:
Hubbell
SKU:
HBL182S50LED
Rating:
(0)
Q&A:
(0)
50' Cord, 15A 18/2 STW Temporary String Lights, 450 Lumen Output Per Fixture, HBL182S50LED
Magnifying glass
Hover image to zoom
$309.81 each
In Stock
In Stock
Get 13 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Amperage
15 Amps

Description

–
Temporary String Lights
Cord Length (Feet): 50
Guard Material: Plastic
Cord Type: SJTW-A
Maximum Amperage: 15A
Cord Color: Yellow
Includes: Lamp Guard

Specs

–
Length (Feet):

50'

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy