Apply to be a TradeMaster!
Main product image of 2-Pole, 40A 600V Motor Disconnect, Back And Side Wired, Short Toggle
Magnifying glass
Hover image to zoom

2-Pole, 40A 600V Motor Disconnect, Back And Side Wired, Short Toggle

Brand:
Hubbell
SKU:
HBL7842D
Rating:
(0)
Q&A:
(0)
2-Pole, 40A 600V Motor Disconnect, Back And Side Wired, Short Toggle
Magnifying glass
Hover image to zoom
$73.18 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
600V

Description

–
Switches and Lighting Control, Motor Disconnect, 2-Pole, 40A 600V, Back and Side Wired, Short Toggle

Features:
  • Optional side guard for close wall applications
  • Strong on/off action with quick-make slow break operation
  • Thermoset body provides superior dielectric strength
  • EU RoHS Indicator
  • Indoor Dry Unless Protected By Additional Means
  • 15 horsepower maximum
  • Fabricated construction
  • Inductive load capacity
  • Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute
  • Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load
  • Electrical - Max. Working Voltage - 600V AC RMS
  • Environmental - Flammability - UL94HB/VO
  • Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact
  • Mechanical - Mechanical Life - Min. 10,000 minimum cycles
  • Mechanical - Switch Rating - 25 inch pounds
  • Mechanical - Terminal Accommodations - #10 AWG Max
  • Mechanical - Terminal Torque - 20 inch pounds
  • Mechanical - Wire Type - Solid and stranded copper wire only

Specs

–
Amperage:

40

Phase:

1

Material:

Stainless Steel

Poles:

2

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy