Shop Resideo Sale
Main product image of 1-Gang Pvc Flush 6" Deep Rectangular Concrete Floor Box W/ (4) 1" Hubs
Magnifying glass
Hover image to zoom

1-Gang Pvc Flush 6" Deep Rectangular Concrete Floor Box W/ (4) 1" Hubs

Brand:
Hubbell
SKU:
PFBRG1
Rating:
(0)
Q&A:
(0)
1-Gang Pvc Flush 6" Deep Rectangular Concrete Floor Box W/ (4) 1" Hubs
Magnifying glass
Hover image to zoom
$62.10 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Gray

Description

–
Concrete Floorboxes, Flush, 1-Gang Rectangular PVC Box, 3.00" Minimum Depth of Pour

Features:
  • Non-corrosive plastic construction
  • Parallel conduit hubs reduce labor and material cost
  • Concrete cover, conduit reducers and conduit hub plugs included
  • PVC Construction; PVC Conduit Reducers and Closure Plugs Incuded
  • Molded construction
  • 4) 1 1/4 in knockouts
  • Cubic Inch Capacity - 14.3 cu. in. (234.3 cm3)
  • Hubs - Four in Number with 1 1/4 Inch
  • Min. Depth of Pour - 3.00" (76.2)
  • Reducers - 1" to 3/4" and 1 1/4" to 1"
  • UL/CSA
  • UL514

Specs

–
Material:

Thermoplastic

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy