Apply to be a TradeMaster!
Main product image of SystemOne Universal Floor Box Cover & Carpet Flange Assembly, Round, Cast Aluminum, S1CFCAL
Magnifying glass
Hover image to zoom

SystemOne Universal Floor Box Cover & Carpet Flange Assembly, Round, Cast Aluminum, S1CFCAL

Brand:
Hubbell
SKU:
S1CFCAL
Rating:
(0)
Q&A:
(0)
SystemOne Universal Floor Box Cover & Carpet Flange Assembly, Round, Cast Aluminum, S1CFCAL
Magnifying glass
Hover image to zoom
$304.37 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Material
Aluminum
Product Highlight: Color
Aluminum
Product Highlight: Finish
Aluminum

Description

–

In-Floor Delivery Systems, SystemOne Universal Cover Carpet Flange Assembly, Aluminum Powder Paint Finish


  • Durable Powder Coat Finish
  • Cast Aluminum Construction
  • Dual Hinged Doors Open 180 Degrees
  • ADA Compliant
  • Scrubwater Compliant

Specs

–
Shape:

Round

Material:

Aluminum

Color:

Aluminum

Number of Gangs:

2

Finish:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy